Menu Search
Search
SHAKESPEARE C.P. #IDB120G12492

Dead End Crossarm, 10 ft L x 4 in. W x 6 in. D

SKU # 78071486385
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dead End Crossarm
Length: 10 ft.
Width: 4 in.
Depth: 6 in.
Mounting: Bracket Assy Mount