Menu Search
MACLEAN POWER SYSTEMS #PW08ST003

Tangent Crossarm, 8 ft L x 3-5/8 in. W x 4-5/8 in. D, RUS

SKU # 66271124503
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tangent Crossarm
Material: Fiberglass
Length: 8 ft.
Width: 3-5/8 in.
Depth: 4-5/8 in.
Mounting: Center Mount
Drilling Pattern: REA Type 03
Deflection: 0.60 in. per 1000 lbs
Listings: RUS
Lb/​Ea: 45 lbs

MPS PW08ST003