Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #OFT-000

Relubricating Tool, 2.7 mm - 3.1 mm OD, For Optical Fiber Access Tool

SKU # 47008600812
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Tube Splitter
Application: Optical Fiber Access Tool
OD Min: 2.7mm
OD Max: 3.1mm

Fiber Tube Splitters: Type - Fiber Tube Splitter; Application - Optical Fiber Access Tool; OD Min - 2.7 mm; OD Max - 3.1 mm; Additional Information - Tool is Equipped With a Gauge to Determine Buffer Tube Diameter

Additional Info: Tool is Equipped With a Gauge to Determine Buffer Tube Diameter