The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
LEVITON #49800-FTK

Tool Kit, Multimode & Single-mode

SKU # 07847709219 Manufacturer Series: 49800
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Fiber Termination
Cable Style: Multimode & Single-mode
Connector Style: LC
Contents: Compact Case, Inspection Scope, Buffer Remover, Polishing Pad, Polishing Fixture, LC Scope Adapter, Fiber Optic Crimp Tool, Safety Glasses, Scissors, Jacket Stripper, Polishing Fixture, Music Wire

Fiber Termination Kits: Kit Type - Fiber Termination; Cable Style - Multimode & Single-mode; Connector Style - LC; Contents - Compact Case, Inspection Scope, Buffer Remover, Polishing Pad, Polishing Fixture, LC Scope Adapter, Fiber Optic Crimp Tool, Safety Glasses, Scissors, Jacket Stripper, Polishing Fixture, Music Wire; Manufacturer Series - 49800