CORNING CABLE SYSTEMS #OSR-XSM-T-H

Fusion, Singlemode - Multimode Optical Fiber Splice Ribbon Kit

SKU: 47008600715
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Optical Fiber Splice Ribbon
Splice Type: Fusion, Singlemode - Multimode
Manufacturer Series: OptiSplice
Description
Fiber Splicing Kits: Kit Type - Optical Fiber Splice Ribbon; Splice Type - Fusion, Singlemode - Multimode; Additional Information - With 1 Set of 12-Fiber Handlers, Fast Heat-Shrink Oven, Carrying Case, 1 Li-Ion Battery, External Battery Charger, AC Power Supply With US Cord, Operator's Manual (English), Detachable Splice Tray Holder/Screen Cover; Manufacturer Series - OptiSplice
Additional Info: With 1 Set of 12-Fiber Handlers, Fast Heat-Shrink Oven, Carrying Case, 1 Li-Ion Battery, External Battery Charger, AC Power Supply With US Cord, Operator's Manual (English), Detachable Splice Tray Holder/Screen Cover