Menu Search

CORNING CABLE SYSTEMS #OS1-XSM-T-H

OptiSplice Fusion Optical Fiber Splice Kit

SKU: 47008600747
Manufacturer Series: One
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Kit Type: Optical Fiber Splice
Splice Type: Fusion
Description
Fiber Splicing Kits: Kit Type - Optical Fiber Splice; Splice Type - Fusion; Additional Information - With 1 Set of 250 um Handlers, Fast Heat-Shrink Oven, Carrying Case, 1 Li-Ion Battery, External Battery Charger, AC Power Supply with US Cord, Operator's Manual (English), Detachable Splice Tray Holder/Screen Cover; Manufacturer Series - OptiSplice One
Additional Info: With 1 Set of 250 um Handlers, Fast Heat-Shrink Oven, Carrying Case, 1 Li-Ion Battery, External Battery Charger, AC Power Supply with US Cord, Operator's Manual (English), Detachable Splice Tray Holder/Screen Cover