Menu Search
PANDUIT #FTR4X4OR

FiberRunner Fiber Optic Cable Raceway Attachment Trumpet Transition ABS Orange

SKU # 07498378928
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable Raceway Attachment
Transition Type: Trumpet
Attachment Size: 6 x 4 in.
System Size: 6 in x 4 in
Material: ABS
Color: Orange