Fiber Optic Cable Raceway Attachment Spillout Transition ABS Orange

SKU: 07498397393
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fiber Optic Cable Raceway Attachment
Transition Type: Spillout
Attachment Size: 2 x 2 in.
System Size: 2x2
Material: ABS
Color: Orange
Manufacturer Series: Fiber-Duct
Fiber Runway Transitions: Type - Fiber Optic Cable Raceway Attachment; Transition Type - Spillout; Attachment Size - 2 in x 2 in; System Size - 2x2; Material - ABS; Color - Orange; Manufacturer Series - Fiber-Duct