Menu Search
PANDUIT #FRBC4X4YL

FiberRunner® Fiber Optic Cable Raceway Attachment Coupler

SKU # 07498384146
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable Raceway Attachment
Transition Type: Coupler
Attachment Size: 4 x 4 in.
System Size: 4" x 4"
Material: ABS
Color: Yellow

Additional Info: 4x4 QuikLockâ„¢ Coupler