Menu Search
Fiber Runway Transitions Fiber Optic Cable Raceway Attachment Coupler Transition ABS Yellow
PANDUIT #FRIDT4X4YL-PRJMSFT--

FiberRunner Fiber Optic Cable Raceway Attachment Coupler Transition ABS Yellow

SKU # 47602698450
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Optic Cable Raceway Attachment
Transition Type: Coupler
Attachment Size: 4 x 4 in.
System Size: 4 in. x 4 in.
Material: ABS
Color: Yellow

Fiber Runway Transitions: Type - Fiber Optic Cable Raceway Attachment; Transition Type - Coupler; Attachment Size - 4 in. x 4 in.; System Size - 4 in. x 4 in.; Material - ABS; Color - Yellow; Manufacturer Series - FiberRunner