Menu Search
TE CONNECTIVITY #FGS-MSHS-A

FiberGuide Horizontal Fiber Optic Cable Expandable Raceway 6-ft Long Yellow

SKU # 47010398763 Manufacturer Series: FGS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Fiber Optic Cable Expandable Raceway
System Size: 4 in. H x 4 in. W
Length: 6 ft.
Color: Yellow

Additional Info: 2 Junctions