Menu Search

PANDUIT #FR12X4YL6-PRJMSFT--C

Horizontal Fiber Optic Cable Raceway With Cover 6-ft Long Yellow

SKU: 47602698465
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Horizontal Fiber Optic Cable Raceway
Cover: With Cover
System Size: 4 in.H x 12 in.W
Length: 6 ft.
Material: PVC
Color: Yellow
Description
Fiber Runway Straight Sections: Type - Horizontal Fiber Optic Cable Raceway; Cover - With Cover; System Size - 4 in.H x 12 in.W; Length - 6-ft Long; Material - PVC; Color - Yellow
Additional Info: 12x4 FiberRunnerĀ® Channel