Menu Search
Fiber Runway Straight Sections Horizontal Fiber Optic Cable Raceway Without Cover 6-ft Long Yellow

CSC #FGS-MSHS-A-PRJ995364-

FiberGuide Horizontal Fiber Optic Cable Raceway Without Cover 6-ft Long Yellow

SKU #47601998987
Manufacturer Series: 4x4 System
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Horizontal Fiber Optic Cable Raceway
Cover: Without Cover
System Size: 4 in. H x 4 in. W
Length: 6 ft.
Color: Yellow

Additional Info: 4x4 Horizontal Straight Section