Threaded Rod Bracket Kit, Ladder Rack Attachment Bracket, 5/8 in. Rod, 2x4 System

SKU: 47010398283
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fiber Optic Cable Raceway Support
Style: Ladder Rack Attachment Bracket
Size: 5/8 in. Rod
System Size: 2x4
Manufacturer Series: FiberGuide
Fiber Runway Mounts: Type - Fiber Optic Cable Raceway Support; Style - Ladder Rack Attachment Bracket; Size - 5/8 in. Rod; System Size - 2x4; Additional Information - Color: Black, Yellow; Manufacturer Series - FiberGuide
Additional Info: Color: Black, Yellow