TE CONNECTIVITY #FGS-HLDR-1/2

Ladder Rack Bracket Kit, Threaded Rod Bracket, 1/2 in. Rod

SKU: 47010398292
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Cable Raceway Support
Style: Threaded Rod Bracket
Size: 1/2 in. Rod
Manufacturer Series: FiberGuide
Description
Fiber Runway Mounts: Type - Fiber Optic Cable Raceway Support; Style - Threaded Rod Bracket; Size - 1/2 in. Rod; Additional Information - Rack Unit Width: 12 in., Includes: (2) Brackets, (2) Washers, (2) Nuts; Manufacturer Series - FiberGuide
Additional Info: Rack Unit Width: 12 in., Includes: (2) Brackets, (2) Washers, (2) Nuts