Menu Search
Fiber Runway Mounts Fiber Optic Cable Raceway Support

TE CONNECTIVITY #FGS-HNTR-5/8

FiberGuide Fiber Optic Cable Raceway Support

SKU #47010398931
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Optic Cable Raceway Support
Size: 5/8 in. Rod
System Size: 2x6, 4x4, 4x6

Fiber Runway Mounts: Type - Fiber Optic Cable Raceway Support; Size - 5/8 in. Rod; System Size - 2x6, 4x4, 4x6; Additional Information - Threaded Rod Bracket Kit; Manufacturer Series - FiberGuide

Additional Info: Threaded Rod Bracket Kit