Menu Search
Fiber Runway Mounts Fiber Optic Cable Raceway Support Threaded Rod Bracket Style
PANDUIT #FR6TRBN58-PRJ995364-

FiberRunner Fiber Optic Cable Raceway Support Threaded Rod Bracket Style

SKU # 47602698995
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Optic Cable Raceway Support
Style: Threaded Rod Bracket
Size: 5/8 in. Rod
System Size: 4x4, 6x4

Fiber Runway Mounts: Type - Fiber Optic Cable Raceway Support; Style - Threaded Rod Bracket; Size - 5/8 in. Rod; System Size - 4x4, 6x4; Manufacturer Series - FiberRunner