Menu Search
Fiber Runway Mounts Fiber Optic Cable Raceway Support Threaded Rod Bracket Style
PANDUIT #FR12TRBN58-PRJMSFT--F

FiberRunner Fiber Optic Cable Raceway Support Threaded Rod Bracket Style

SKU # 47602698464
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Optic Cable Raceway Support
Style: Threaded Rod Bracket
Size: 5/8 in. Rod QuikLock
System Size: 12x4

Fiber Runway Mounts: Type - Fiber Optic Cable Raceway Support; Style - Threaded Rod Bracket; Size - 5/8 in. Rod QuikLock; System Size - 12x4; Additional Information - Material: Steel; Manufacturer Series - FiberRunner

Additional Info: Material: Steel