Fiber Optic Cable Raceway Support Threaded Rod Bracket Style

SKU: 07498385498
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fiber Optic Cable Raceway Support
Style: Threaded Rod Bracket
Size: 5/8 in. Rod
System Size: 12x4
Manufacturer Series: FiberRunner
Fiber Runway Mounts: Type - Fiber Optic Cable Raceway Support; Style - Threaded Rod Bracket; Size - 5/8 in Rod; System Size - 12x4; Additional Information - Bracket Type: Ladder Rack; Manufacturer Series - FiberRunner
Additional Info: Bracket Type: Ladder Rack