Menu Search

EATON B-LINE SERIES #SB7611/2X10FB

Fiber Optic Cable Raceway Support Threaded Rod Style

SKU: 79903832387
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Fiber Optic Cable Raceway Support
Style: Threaded Rod
Size: 10 in. Rod
Description
Fiber Runway Mounts: Type - Fiber Optic Cable Raceway Support; Style - Threaded Rod; Size - 10 in. Rod; Additional Information - Color: Flat Black
Additional Info: Color: Flat Black