PANDUIT #FRT4X4OR

Tee, Horizontal, ABS, Orange

SKU: 07498384199
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Horizontal Tee
Material: ABS
System Size: 4 in x 4 in
Manufacturer Series: FiberRunner
Description
Fiber Runway Junctions: Type - Horizontal Tee; Material - ABS; System Size - 4 in x 4 in; Additional Information - Accepts Cover Part FRTSC4OR, System Color: Orange; Manufacturer Series - FiberRunner
Additional Info: Accepts Cover Part FRTSC4OR, System Color: Orange