Menu Search
Fiber Runway Junctions Fitting, Cross, Four-Way, ABS, Yellow
PANDUIT #FRFWC4X4YL-PRJ995364-

FiberRunner Fitting, Cross, Four-Way, ABS, Yellow

SKU # 47602698873
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cross Fitting
Material: ABS
System Size: 4 in. x 4 in.

Fiber Runway Junctions: Type - Cross Fitting; Material - ABS; System Size - 4 in. x 4 in.; Additional Information - Accepts Cover Part FRFWCSC4YL, System Color: Yellow; Manufacturer Series - FiberRunner

Additional Info: Accepts Cover Part FRFWCSC4YL, System Color: Yellow