Fitting, Cross, Four-Way, ABS, Light Gray

SKU: 07498356603
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cross Fitting
Material: ABS
System Size: 4 in x 4 in
Manufacturer Series: Fiber-Duct
Fiber Runway Junctions: Type - Cross Fitting; Material - ABS; System Size - 4 in x 4 in; Additional Information - System Color: Light Gray, Cover Included; Manufacturer Series - Fiber-Duct
Additional Info: System Color: Light Gray, Cover Included