Menu Search

PANDUIT #FEC4X4OR

Fiber-Duct Fiber Optic Cable Raceway End Cap ABS Orange

SKU: 07498356597
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Optic Cable Raceway End Cap
System Size: 4x4
Material: ABS
Color: Orange
Description
Fiber Runway End Caps: Type - Fiber Optic Cable Raceway End Cap; System Size - 4x4; Material - ABS; Color - Orange; Manufacturer Series - Fiber-Duct