Menu Search
Fiber Runway Covers Fiber Optic Cable Raceway Cover Black, Yellow
TE CONNECTIVITY #FGS-CHRT-B

Fiber Optic Cable Raceway Cover Black, Yellow

SKU # 47010398303 Manufacturer Series: FGS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Optic Cable Raceway Cover
Channel Size: 4x6
Color: Black, Yellow

Fiber Runway Covers: Type - Fiber Optic Cable Raceway Cover; Channel Size - 4x6; Color - Black, Yellow; Additional Information - Horizontal T

Additional Info: Horizontal T