PANDUIT #FRHC4YL6

Snap-On Hinged Cover, 4x4 Channel, 6-ft L, PVC, Yellow

SKU: 07498384144
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Snap-On Hinged Cover
Material: PVC
Channel Size: 4x4
Length: 6 ft.
Color: Yellow
Manufacturer Series: FiberRunner
Description
Fiber Runway Covers: Type - Fiber Optic Snap-On Hinged Cover; Material - PVC; Channel Size - 4x4; Length - 6-ft Long; Color - Yellow; Manufacturer Series - FiberRunner