Menu Search

PANDUIT #FRSPJC212YL

FiberRunner Fiber Optic Spill-Over Cover ABS Yellow

SKU: 07498321900
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Optic Spill-Over Cover
Material: ABS
Channel Size: 12x4
Color: Yellow
Description
Fiber Runway Covers: Type - Fiber Optic Spill-Over Cover; Material - ABS; Channel Size - 12x4; Color - Yellow; Additional Information - With 2x2 Exit; Manufacturer Series - FiberRunner
Additional Info: With 2x2 Exit