Fiber Optic Spill-Over Cover ABS Black

SKU: 07498306872
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fiber Optic Spill-Over Cover
Material: ABS
Channel Size: 4x4
Color: Black
Manufacturer Series: FiberRunner
Fiber Runway Covers: Type - Fiber Optic Spill-Over Cover; Material - ABS; Channel Size - 4x4; Color - Black; Additional Information - With 2x2 Exit; Manufacturer Series - FiberRunner
Additional Info: With 2x2 Exit