Menu Search
PANDUIT #FRSPJC212BL

FiberRunnerĀ® Fiber Optic Spill-Over Cover ABS Black

SKU # 07498321898
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Spill-Over Cover
Material: ABS
Channel Size: 14x4
Color: Black

Additional Info: With 2x2 Exit