Fiber Optic Cable Raceway Cover PVC Black

SKU: 07498345055
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fiber Optic Cable Raceway Cover
Material: PVC
Channel Size: 6x4
Length: 6 ft.
Color: Black
Manufacturer Series: FiberRunner
Fiber Runway Covers: Type - Fiber Optic Cable Raceway Cover; Material - PVC; Channel Size - 6x4; Length - 6-ft Long; Color - Black; Additional Information - Hinged Cover; Manufacturer Series - FiberRunner
Additional Info: Hinged Cover