Fiber Optic Cable Raceway Cover ABS Yellow

SKU: 07498384280
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fiber Optic Cable Raceway Cover
Material: ABS
Channel Size: 4x4
Color: Yellow
Manufacturer Series: FiberRunner
Fiber Runway Covers: Type - Fiber Optic Cable Raceway Cover; Material - ABS; Channel Size - 4x4; Color - Yellow; Additional Information - Vertical Right Angle Fitting; Manufacturer Series - FiberRunner
Additional Info: Vertical Right Angle Fitting