Menu Search
PANDUIT #FROV45SC12YL

FiberRunnerĀ® Fiber Optic Cable Raceway Cover ABS Yellow

SKU # 07498383541
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable Raceway Cover
Material: ABS
Channel Size: 12x4
Color: Yellow

Additional Info: Vertical 45 deg Angle Fitting