Menu Search
PANDUIT #FRRASC12OR

FiberRunnerĀ® Fiber Optic Cable Raceway Cover ABS Orange

SKU # 07498383534
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable Raceway Cover
Material: ABS
Channel Size: 12x4
Color: Orange

Additional Info: Horizontal Right Angle Fitting