TE CONNECTIVITY #FGS-MEXP-A/B/F

Fiber Optic Cable Raceway Downspout Downspout

SKU: 47010398922
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Cable Raceway Downspout
Style: Downspout
System Size: 4x4, 4x6, 4x12, 4x24
Exit Opening Size: 2 x 2 in.
Color: Yellow
Description
Fiber Runway Cable Exits: Type - Fiber Optic Cable Raceway Downspout; Style - Downspout; System Size - 4x4, 4x6, 4x12, 4x24 ; Exit Opening Size - 2 in. x 2 in.; Color - Yellow