Menu Search
Fiber Runway Bends Up Elbow with Cover, 45 deg, 6 in. W, 4 in. x 6 in., PVC

TE CONNECTIVITY #FGS-MU4E-B

FiberGuide Up Elbow with Cover, 45 deg, 6 in. W, 4 in. x 6 in., PVC

SKU #47010398752
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Raceway Elbow
Material: PVC
Width: 6 in.
System Size: 4 in. x 6 in.
Angle: 45 Degree

Fiber Runway Bends: Type - Raceway Elbow; Material - PVC; Width - 6 in.; System Size - 4 in. x 6 in.; Angle - 45; Additional Information - Yellow, Number of Junctions: 2; Manufacturer Series - FiberGuide

Additional Info: Yellow, Number of Junctions: 2