TE CONNECTIVITY #FGS-MU4E-A

Raceway Elbow 4 in. Wide

SKU: 47010398753
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Raceway Elbow
Width: 4 in.
System Size: 4 in. x 4 in.
Angle: 45 deg
Manufacturer Series: FGS
Description
Fiber Runway Bends: Type - Raceway Elbow; Width - 4 in.; System Size - 4 in. x 4 in.; Angle - 45; Additional Information - Number of Junctions: 2, Color: Yellow; Manufacturer Series - FGS
Additional Info: Number of Junctions: 2, Color: Yellow