Menu Search
PANDUIT #FROV456X4YL

FiberRunner Raceway Elbow ABS 7.04 in. Wide

SKU # 07498378464
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway Elbow
Material: ABS
Width: 7.04 in.
System Size: 6 in. x 4 in.
Angle: 45 Degree

Additional Info: System Color: Yellow