Menu Search

PANDUIT #FRRA4X4YL

FiberRunner Fitting, 90 Degree Angle, Horizontal, ABS, Yellow

SKU: 07498384141
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Raceway Elbow
Material: ABS
Width: 4 in.
System Size: 4" x 4"
Angle: 90 Degree
Description
Fiber Runway Bend: Type - Raceway Elbow; Material - ABS; Width - 4"; System Size - 4" x 4"; Angle - 90; Additional Information - Accepts Cover Part FRRASC4YL; Manufacturer Series - FiberRunner
Additional Info: 4x4 Horizontal Right Angle Fitting