Fitting, 90 Degree Angle, Horizontal, ABS, Yellow

SKU: 07498383515
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Raceway Elbow
Material: ABS
Width: 12 in.
System Size: 12" x 4"
Angle: 90 deg
Manufacturer Series: FiberRunner
Fiber Runway Bend: Type - Raceway Elbow; Material - ABS; Width - 12"; System Size - 12" x 4"; Angle - 90; Additional Information - Accepts Cover Part FRRASC12YL; Manufacturer Series - FiberRunner
Additional Info: Accepts Cover Part FRRASC12YL