Menu Search
PANDUIT #FRH456X4BL

FiberRunnerĀ® Fitting, 45 Degree Angle, Vertical Inside, Black

SKU # 07498345059
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway Elbow
Material: ABS
System Size: 6 in x 4 in
Angle: 45 Degree

Additional Info: Accepts Cover Part FRH45SC6BL, Color: Black