CORNING CABLE SYSTEMS #VIP-LCD-KIT

Video Inspection Probe 3.5 in TFT LCD Display

SKU: 47008600768
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Video Inspection Probe
Application: Patch Cord and Back Panel Connector Inspection
Display: 3.5 in TFT LCD
Contents: VIPT-U12M, VIPT-U25M, VIPT-SC, VIPT-ST, VIPT-FC, VIPT-LC, AC Power Supply and Carrying Case
Batteries: (8) AA Alkaline
Description
Fiber Optic Testers: Type - Video Inspection Probe ; Application - Patch Cord and Back Panel Connector Inspection; Display - 3.5 in TFT LCD; Contents - VIPT-U12M, VIPT-U25M, VIPT-SC, VIPT-ST, VIPT-FC, VIPT-LC, AC Power Supply and Carrying Case; Batteries - (8) AA Alkaline; Additional Information - Magnification: 200x and 400x, Power Supply: 100-240 VAC
Additional Info: Magnification: 200x and 400x, Power Supply: 100-240 VAC