CORNING CABLE SYSTEMS #400-MDSD

Fiber Optic Cable Meter 6.4 in TFT, Color Touch screen Display

SKU: 47008600734
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Cable Meter
Application: Multimode Fiber Testing
Display: 6.4 in TFT, Color Touch screen
Reports: OTDR Trace
Range: 10 dBm to -86 dBm
Resolution: 0.001 dB
Dimensions: 12.68 x 7.75 x 4.31 in. (32.2 x 19.7 x 10.9cm)
Batteries: Lithium Ion, Rechargeable
Description
Fiber Optic Testers: Type - Fiber Optic Cable Meter; Application - Multimode Fiber Testing; Display - 6.4 in TFT, Color Touch screen; Reports - OTDR Trace; Range - 10 dBm to -86 dBm; Resolution - 0.001 dB; Dimensions - 12.68 in x 7.75 in x 4.31 in (32.20x19.70x10.90 cm); Batteries - Li-ion, Rechargeable; Additional Information - Operating Temperature: -5 to 50 deg C, 8 Gigabyte Internal Memory, USB stick 2 GB
Additional Info: Operating Temperature: -5 to 50 deg C, 8 Gigabyte Internal Memory, USB stick 2 GB