AFL #OPM5-34-0900PR

Fiber Optic Cable Meter LCD, w/Backlight Display

SKU: 47000702594
Manufacturer Series: OPM5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Cable Meter
Application: CATV Broadband Networks Or DWDM System
Display: LCD, w/Backlight
Range: 26 dBm to -50 dBm
Resolution: 0.01 dB
Accuracy: +/- 0.25 dB
Dimensions: 5.50 in. x 3.20 in. x 1.50 in. (14.00x8.10x3.80 cm)
Contents: USB Cable
Batteries: (2) AA
Description
Fiber Optic Testers: Type - Fiber Optic Cable Meter; Application - CATV Broadband Networks Or DWDM System; Display - LCD, w/Backlight; Range - 26 dBm to -50 dBm; Resolution - 0.01 dB; Accuracy - +/- 0.25 dB; Dimensions - 5.50 in. x 3.20 in. x 1.50 in. (14.00x8.10x3.80 cm); Contents - USB Cable; Batteries - (2)AA; Manufacturer Series - OPM5