You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
AFL #OPM4-32-0900PR

Fiber Optic Cable Meter LCD, w/Backlight Display

SKU # 47000702587 Manufacturer Series: OPM4
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable Meter
Application: Lan/Wan Multimode or Single-Mode Network
Display: LCD, w/Backlight
Range: 6 dBm to -60 dBm
Resolution: 0.01 dB
Accuracy: +/- 0.25 dB
Dimensions: 5.50 in. x 3.20 in. x 1.50 in. (14.00x8.10x3.80 cm)
Contents: USB Cable
Batteries: (2) AA

Fiber Optic Testers: Type - Fiber Optic Cable Meter; Application - Lan/Wan Multimode or Single-Mode Network; Display - LCD, w/Backlight; Range - 6 dBm to -60 dBm; Resolution - 0.01 dB; Accuracy - +/- 0.25 dB; Dimensions - 5.50 in. x 3.20 in. x 1.50 in. (14.00x8.10x3.80 cm); Contents - USB Cable; Batteries - (2)AA; Manufacturer Series - OPM4