Menu Search

AFL #SLP5-30-0904PR

Fiber Optic Cable Meter Kit

SKU: 47000702511
Manufacturer Series: SLP
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Optic Cable Meter Kit
Application: 9/125um Singlemode Fiber Testing
Reports: Losses
Range: 10 dBm to -75 dBm
Resolution: 0.01 dB
Accuracy: +/- 0.25 dB
Dimensions: 5.50 in x 3.20 in x 1.50 in (14.00x8.10x3.80 cm)
Contents: Connector : ST, USB Power Adapter
Batteries: (2) AA
Description
Fiber Optic Testers: Type - Fiber Optic Cable Meter Kit; Application - 9/125um Singlemode Fiber Testing; Reports - Losses; Range - 10 dBm to -75 dBm; Resolution - 0.01 dB; Accuracy - +/- 0.25 dB; Dimensions - 5.50 in x 3.20 in x 1.50 in (14.00x8.10x3.80 cm); Contents - Connector : ST, USB Power Adapter; Batteries - (2)AA; Additional Information - Operating Temperature: -10 to 50 deg C; Manufacturer Series - SLP
Additional Info: Operating Temperature: -10 to 50 deg C