Menu Search

AFL #SLP5-30-0903PR

Noyes Fiber Optic Cable Meter Kit

SKU: 47000702510
Manufacturer Series: SLP5-6D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Optic Cable Meter Kit
Application: 9/125um Singlemode Fiber Testing
Reports: Losses
Range: 26 dBm to -50 dBm
Resolution: 0.01 dB
Accuracy: +/- 0.25 dB
Dimensions: 5.50 in x 3.20 in x 1.50 in (14.00x8.10x3.80 cm)
Contents: OLS2-Dual Optical Light Source, OPM5-4D Optical Power Meter, AA Batteries, Protective Rubber Boots, Adapter Cap, USB Cable, Windows Compatible Software, Carry Case
Batteries: (2) AA
Description
Fiber Optic Testers: Type - Fiber Optic Cable Meter Kit; Application - 9/125um Singlemode Fiber Testing; Reports - Losses; Range - 26 dBm to -50 dBm; Resolution - 0.01 dB; Accuracy - +/- 0.25 dB; Dimensions - 5.50 in x 3.20 in x 1.50 in (14.00x8.10x3.80 cm); Contents - OLS2-Dual Optical Light Source, OPM5-4D Optical Power Meter, AA Batteries, Protective Rubber Boots, Adapter Cap, USB Cable, Windows Compatible Software, Carry Case; Batteries - (2)AA; Manufacturer Series - Noyes SLP5-6D