Menu Search
Fiber Optic Testers Fiber Optic Cable Meter Kit

AFL #SLP4-06-0910PR

Noyes Fiber Optic Cable Meter Kit

SKU #47000702501
Manufacturer Series: SLP4-6D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fiber Optic Cable Meter Kit
Application: 9/125um Singlemode Fiber Testing
Reports: Losses
Range: 26 dBm to -50 dBm
Resolution: 0.01 dB
Accuracy: +/- 0.25 dB
Dimensions: 5.50 in x 3.20 in x 1.50 in (14.00x8.10x3.80 cm)
Contents: OLS2-Dual Optical Light Source, OPM4-4D Optical Power Meter, AA Batteries, Protective Rubber Boots, Adapter Cap, Carry Case
Batteries: (2) AA

Fiber Optic Testers: Type - Fiber Optic Cable Meter Kit; Application - 9/125um Singlemode Fiber Testing; Reports - Losses; Range - 26 dBm to -50 dBm; Resolution - 0.01 dB; Accuracy - +/- 0.25 dB; Dimensions - 5.50 in x 3.20 in x 1.50 in (14.00x8.10x3.80 cm); Contents - OLS2-Dual Optical Light Source, OPM4-4D Optical Power Meter, AA Batteries, Protective Rubber Boots, Adapter Cap, Carry Case; Batteries - (2)AA; Manufacturer Series - Noyes SLP4-6D