AFL #SMLP-55-0909PR

Fiber Optic Cable Meter Kit LED(Multimode), Laser(Singlemode) Display

SKU: 47000702519
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Optic Cable Meter Kit
Application: 62.5/125um Multimode Fiber Testing, 9/125um Singlemode Fiber Testing
Display: LED(Multimode), Laser(Singlemode)
Reports: Losses
Range: 6 dBm to -60 dBm
Resolution: 0.01 dB
Accuracy: +/- 0.25 dB
Dimensions: 5.50 in x 3.20 in x 1.50 in (14.00x8.10x3.80 cm)
Contents: OLS4 Optical Light Source, OPM5-2d Optical Power Meter, AA Batteries, Protective Rubber Boots, Adapter Cap, USB Cable, Pc Reporting Tool - TRM(Windows Compatible), 50 and 62.5 mm Mandrels, Carry Case
Batteries: (2) AA
Manufacturer Series: Noyes SMLP5-5
Description
Fiber Optic Testers: Type - Fiber Optic Cable Meter Kit; Application - 62.5/125um Multimode Fiber Testing, 9/125um Singlemode Fiber Testing; Display - LED(Multimode), Laser(Singlemode); Reports - Losses; Range - 6 dBm to -60 dBm; Resolution - 0.01 dB; Accuracy - +/- 0.25 dB; Dimensions - 5.50 in x 3.20 in x 1.50 in (14.00x8.10x3.80 cm); Contents - OLS4 Optical Light Source, OPM5-2d Optical Power Meter, AA Batteries, Protective Rubber Boots, Adapter Cap, USB Cable, Pc Reporting Tool - TRM(Windows Compatible), 50 and 62.5 mm Mandrels, Carry Case; Batteries - (2)AA; Manufacturer Series - Noyes SMLP5-5