Menu Search

FLUKE #FT140

Fiber Microscope, 400x magnification, Nylon Carrying, For Singlemode Termination

SKU: 09596909115
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fiber Viewer
Application: Singlemode Termination
Style: 400x magnifiction
Case: Nylon Carrying
Description
Fiber Optic Tester Viewers: Type - Fiber Viewer; Application - Singlemode Termination; Style - 400x magnifiction; Case - Nylon Carrying