Power Meter, SC Connection Tip, (2) AA Battery, 6.4x3.2x1.5 in.

SKU: 75408206314
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Fiber Optic Test Kit
Lead/Probe Tip: SC Connection
Size: 6.4 x 3.2 x 1.5 in. (16.5 x 8 x 3.9cm)
Batteries: (2) AA
Manufacturer Series: SimpliFiber Pro
Light Sources: Type - Fiber Optic Test Kit; Lead/Probe Tip - SC Connection; Size - 6.4x3.2x1.5" (16.5x8.0x3.9cm); Batteries - (2) AA; Manufacturer Series - SimpliFiber Pro